Pros, Join Our TradeMaster Program!
Description
The High Velocity series Taco 0010 Cartridge circulator is designed for quiet, efficient operation in residential or light commercial applications for hydronic heating, chilled water cooling and potable hot water systems. Its unique field-serviceable cartridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance free design provides unmatched reliability. Compact and lightweight, with excellent performance characteristics, the 0010 is ideal for installations where space is a premium. Available in Cast Iron or Stainless Steel construction.

Product Features
  • Standard high capacity output - Compact design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Universal flange to flange dimension
  • Cast Iron or Stainless Steel construction

Read more
Manuals (2)
Specs
Type:
Var. Speed Pump
Max Flow (GPM):
32
Max Head (Ft):
10
Horse Power:
1/8
Amperage:
1.1
Connection Type:
Flanged
Material:
Cast Iron
Max Pressure (PSI):
125
RPM:
3250
Voltage:
115v
Max Fluid Temp:
230°F
Phase:
1
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.