TM_Acquisition-S
0011 Stainless Steel Circulator, 1/8 HP (220V, 50 Hz)
Hover image to zoom
0011 Stainless Steel Circulator, 1/8 HP (220V, 50 Hz)
Hover image to zoom
$606.81 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Oct 31 - Wed, Nov 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
220v
Horse Power icon
1/8 HP
Warranty icon
3 Year Warranty
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
31 MAX GPM
Max Pressure (PSI) icon
125 PSI

Description

Please note this circulator is 50Hz and the standard frequency for the US is 60Hz. For further information please call Customer Support

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-31 GPM
Head Range: 0-31 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

The Taco 0011 is specifically designed for high head / medium flow applications in large residential or light commercial closed loop hydronic heating and chilled water cooling systems. Ideal for high pressure drop boilers, fan coil units, heat exchangers, large radiant heating and heat recovery/geothermal systems. The Stainless Steel 0011 can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0011 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs.

Features
Exclusive ACB (Anti-Condensate Baffle) with Ambient Air Flow-Protects motor windings against condensate buildup.
High Velocity Performance-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless steel Construction

Typical Applications
High Pressure Drop Boilers
Fan Coil Units
Heat Exchangers
Large Radiant Heating Systems
Large Heat Recovery/Geothermal Systems

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0010-012RP
Cartridge Assembly Complete: 0011-010RP

Specs

Material:

Stainless Steel

Application:

Heating

Amperage:

1.76

Horse Power:

1/8

RPM:

3250

Voltage:

220v

Hertz:

50

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1"

3/4"

1-1/4"

1-1/2"

Type:

Pump

Max Flow (GPM):

31

Flow Range (GPM):

0-31

Max Head (Ft):

31

Head Range (ft.):

0-31

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy