TM_Acquisition-S
0011 Variable Speed Delta-T Cast Iron Circulator Pump, 1/8 HP
Hover image to zoom

0011 Variable Speed Delta-T Cast Iron Circulator Pump, 1/8 HP

Brand:
Taco
SKU:
0011-VDTF4
Rating:
(1)
Q&A:
(0)
0011 Variable Speed Delta-T Cast Iron Circulator Pump, 1/8 HP
Hover image to zoom
$714.08 each
In Stock
In Stock
Get 17 Thu, Oct 5
Fast Track Logo
Order by 5PM, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/8 HP
Warranty icon
3 Year Warranty
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
31 MAX GPM
Max Pressure (PSI) icon
125 PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco Variable Speed Delta-T Circulator's all-in-one design combines a microprocessor based variable speed differential controller with the reliability and convenience of our 00® Cartridge Circulators. Simply dial in the design Delta-T of the system or zone (from 5 - 50°F) and then sit back and watch the circulator automatically adjust its performance to match the systems ideal BTU/hr output, while conserving energy and eliminating velocity noise.

No matter how good your original system design and heat loss calculations were, they included estimates and rules of thumb. What are the design conditions for those systems you "inherited" or have to service. Have a zone valve system or multi-zone radiant manifolds running off a common circulator. Your system needs a circulator that automatically adjusts to deliver the optimal heat transfer based on the actual operation of the system, every day, under all load conditions - even when those conditions change. With the Taco Variable Speed Delta-T 00® Circulators you simply dial in your desired temperature drop across the system or zone (5-50°F), attach a supply and return sensor directly to the pump and it will automatically vary its performance to deliver optimal heat, efficiency and comfort.

Features:
  • All-in-One Pump & Control
  • Sensors Included
  • Easy to Install: attach 2 Sensors, dial in the Desired Delta-T
  • UL Approved
  • Snap-in PC Board, replaceable
  • LED Status Panel
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • Increases System Efficiency
  • Pump Always Runs at Minimum Required Speed
  • Eliminates Velocity Noise
  • Eliminates Need for a Pressure By-pass Valve
  • Conserves Energy
  • Achieves System Design Goals, even when Installed System Varies from Original Design
  • Pump Automatically Adjusts to Current System Conditions
  • Spend Less Time Figuring Out Pressure Drop (for proper pump sizing) when Servicing Existing Systems.
  • Pump Exercise
  • Delivers Ideal BTU/hr Heat Transfer for All Styles of Emitters


Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacity or PC Board: 009-035RP
Cartridge Assembly Complete: 0011-009RP

Specs

Application:

Heating

Type:

Var. Speed Pump

Material:

Cast Iron

Horse Power:

1/8

Voltage:

115V

Phase:

1

Hertz:

60

Amperage:

1.76

Flow Range (GPM):

0-31

Max Flow (GPM):

31

Head Range (ft.):

0-31

Max Head (Ft):

31

RPM:

3250

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1"

3/4"

1-1/4"

1-1/2"

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy