Apply to be a TradeMaster!
0011 Cast Iron Priority Zoning Circulator, 1/8 HP
Hover image to zoom

0011 Cast Iron Priority Zoning Circulator, 1/8 HP

Brand:
Taco
SKU:
0011-ZF4-2
Rating:
(1)
Q&A:
(0)
0011 Cast Iron Priority Zoning Circulator, 1/8 HP
Hover image to zoom
$642.67 each
In Stock
In Stock
Get 5 Fri, Sep 13
More Available
Fast Track Logo
Order by 6PM, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/8 HP
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
31 MAX GPM
Max Pressure (PSI) icon
125 PSI
Material icon
Cast Iron

Description

To directly replace this item, please purchase both 0011-F4 and SR501-4.



Features
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 009-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 0011-009RP

Specs

Material:

Cast Iron

Amperage:

1.76

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1"

1-1/2"

1-1/4"

3/4"

Flow Range (GPM):

0-31

Max Flow (GPM):

31

Head Range (ft.):

0-31

Max Head (Ft):

31

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1/2" Combination Boiler Feed Valve & Backflow (NPT x NPT)
SKU: 3450-T2
Taco
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

4 Replacement Parts

Taco Replacement Flange Gaskets (Pair) for Select 003-0011 Models
SKU: 007-007RP
Taco
Sleeve Gasket
SKU: 920-007RP
Taco
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.