Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

WITH 1-1/2" flanges (standard) - HV equivalent

Performance Data
Flow Range: 0-42 GPM
Head Range: 0-13 Feet
Minimum Fluid Temperature: 40+F (4+C)
Maximum Fluid Temperature: 230+F (110+C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1-1/4", 1-1/2" Flanged
The Taco 0012-IFC with Integral Flow Check (IFC) is designed to reduce installation costs when zoning with "00" circulators on high flow/medium head applications in large residential and light commercial systems. Ideal for large BTUH Boilers, 2" recirculation loops, primary/secondary loops, commercial water heaters and light commercial heating and cooling systems. The Bronze 0012-IFC can be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Available with optional Priority Zoning or Variable Speed controls.

Features
* Integral Flow Check (IFC) Patent# 5,664,939
Prevents gravity flow
Eliminates separate in-line flow check
Reduces installed cost, easy to service
Imprvoed performance vs. In-line flow checks
* Optional Variable Speed or Priority Zoning Control
* Unique replaceable cartridge-Field serviceable
* Unmatched reliability-Maintenance free
* Quiet, efficient operation
* Direct drive-Low power consumption
* Self lubricating, No mechanical seal
* Standard high capacity output-Compact design
* Wide range of applications
* Cast Iron or Bronze Construction, Flanged connections
Packed w/ 1-1/2" Flanges

Typical Applications
Large BTUH Boilers
2" Recirculation Loops
Primary/Secondary Loops
Commercial Water Heaters Light Commercial Heating and Cooling Systems

Replacement Parts List:
Casing O-Ring: 0012-006RP
Flange Gasket Set: 0012-020RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0012-011RP
Valve Assembly Trans/Relay: 0012-021RP
Hide Description
Specs
Material:

Cast Iron

Amperage:

1.33

Application:

Heating

Voltage:

115v

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

1-1/2"

Flow Range (GPM):

0-42

Max Flow (GPM):

42

Max Head (Ft):

13

Head Range (ft.):

0-13

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3-Year Warranty

×
4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.