0012 Variable Speed Cast Iron Circulator, Standard Flange, Variable Voltage 1/8 HP
Hover image to zoom

0012 Variable Speed Cast Iron Circulator, Standard Flange, Variable Voltage 1/8 HP

Brand:
Taco
SKU:
0012-VVF4-1
Rating:
(0)
Q&A:
(0)
0012 Variable Speed Cast Iron Circulator, Standard Flange, Variable Voltage 1/8 HP
Hover image to zoom
$1,276.84 each
Backorder
Backorder
Get it Tue, Apr 2 - Tue, Apr 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/8 HP
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
52 MAX GPM
Max Pressure (PSI) icon
125 PSI
Amperage icon
1.33 Amps

Description

The High Velocity series Taco 0012 Cartridge Circulator is designed for high flow / medium head applications in large residential / light commercial hydronic heating, radiant heating, and chilled water cooling systems. The unique ACB anti-condensate baffle with ambient air flow prevents the build up of condensate on the motor windings when pumping chilled water. Its unique field-serviceable car-tridge contains all moving parts. Replacing the cartridge rebuilds the circulator. With no mechanical seal, the self-lubricating, maintenance free design provides unmatched reliability. Compact and light-weight, with excellent performance characteristics, the 0012 is ideal for high efficiency jobs where space is a premium. Available in Cast Iron, low lead Bronze or Stainless Steel construction.

Product Features
  • Exclusive ACB Anti-Condensate Baffle with Ambient Air Flow-Protects Motor Windings against Condensate Buildup
  • High Velocity Performance-Compact Design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Universal flange to flange dimension
  • Cast Iron, low lead Bronze or Stainless Steel Construction

Specs

Type:

Var. Speed Pump

Max Flow (GPM):

52

Max Head (Ft):

14.5

Horse Power:

1/8

Amperage:

1.33

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

3250

Voltage:

115V

Max Fluid Temp:

230°F

Phase:

1

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy