0013 Bronze Circulator with Cast Iron Casing, 1/6 HP (230V)
Hover image to zoom

0013 Bronze Circulator with Cast Iron Casing, 1/6 HP (230V)

Brand:
Taco
SKU:
0013-BF4Y-J
Rating:
(0)
Q&A:
(0)
0013 Bronze Circulator with Cast Iron Casing, 1/6 HP (230V)
Hover image to zoom
$664.74 each
Backorder
Backorder
Get it Mon, Jan 8 - Mon, Feb 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Horse Power icon
1/6 HP
Warranty icon
3 Year Warranty
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
34 MAX GPM
Max Pressure (PSI) icon
125 PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Overview

The Taco 0013 is specifically designed for high head/high flow applications in Large Residential and Light Commercial systems. Ideal for high pressure drop Boilers, Fan Coil units, Heat Exchangers, larger Radiant systems, Heat Recovery and Geothermal systems. The Bronze 0013 should be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0013 to easily replace other models. Compact, low power consumption design makes it ideal for high-efficiency jobs.

Features
  • Exclusive Anti-Condensate Baffle (ACB) with Ambient Air Flow-Protects motor windings against condensate buildup.
  • High Velocity Performance-Compact Design
  • Quiet, Efficient Operation
    Unique Replaceable Cartridge Design-Field Serviceable
  • Direct Drive-Low Power Consumption
  • Self-Lubricating
  • No Mechanical Seal
  • Unmatched Reliability --Maintenance Free
  • Universal Flange-to-Flange Dimensions

Specs

Material:

Bronze

Amperage:

2

Application:

Heating

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/6

Connection Size:

1"

1-1/2"

1-1/4"

3/4"

Flow Range (GPM):

0-34

Max Flow (GPM):

34

Head Range (ft.):

0-33

Max Head (Ft):

33

Voltage:

230v

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy