Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0013 3-Speed pump is specifically designed for the wide range of high flow / high head requirements of today’s hydronic heating systems. Its’ 3-Speed switching capability provides fine tuning control to meet system design conditions. The 0013 3-Speed is a direct replacement for the Grundfos UPS 26-99 3-Speed. The 0013 delivers the highest starting torque in its class and includes a removable, uni-body Integral Flow Check (IFC) that prevents gravity flow, reduces installation costs and improves pump performance. The Stainless Steel 0013 should be used for open, potable water applications.

From the powerful high performance motor to the rugged 3-speed switch, everything about the 0013-IFC 3-Speed says “heavy duty”. With the highest starting torque in its class, this circulator delivers the perfect high flow / high head performance and fine tuning capabilities to satisfy the most demanding hydronics system installer. Also available in Stainless Steel for potable water systems.
The 3-speed circulator features a removable, uni-body Integral Flow Check (IFC) that maximizes flow and prevents gravity flow - even in the tallest buildings. Wiring is a snap thanks to a new extra roomy, easy access capacitor box.

Features:
  • 3-Speed Switch
  • Fine tune to system requirements
  • Highest performance & starting torque in class
  • Heavy-Duty construction for longer life
  • Removable high-flow Integral Flow Check (IFC)
    • Prevents gravity flow
    • Reduces installation costs
    • Improves pump performance
  • Replaceable cartridge design
  • Quiet, efficient operation
  • Self lubricating, no mechanical seal
  • Wide range of applications
  • Cast Iron or St. Steel, flanged construction
Hide Description
Specs
Type:

3-Speed Pump

Application:

Heating

Horse Power:

1/6

Material:

Cast Iron

Speeds:

3

Voltage:

115v

Phase:

1

Hertz:

60

RPM:

3250

Amperage:

2.15

Flow Range (GPM):

0-30

Max Flow (GPM):

30

Head Range (ft.):

30

Max Head (Ft):

30

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged

Max Pressure (PSI):

125

Max Temp (F):

210°F

Min Temp (F):

40°F

Warranty:

3-Year Warranty

×
4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.