Apply to be a TradeMaster!
0013 Stainless Steel Circulator w/ Integral Flow Check, 1/6 HP
Magnifying glass
Hover image to zoom

0013 Stainless Steel Circulator w/ Integral Flow Check, 1/6 HP

Brand:
Taco
SKU:
0013-SF3-IFC
Rating:
(0)
Q&A:
(0)
0013 Stainless Steel Circulator w/ Integral Flow Check, 1/6 HP
Magnifying glass
Hover image to zoom
0013-SF3-IFC has been discontinued
Discontinued January 11, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
0013 3-Speed Stainless Steel Circulator Pump - IFC 1/6 HP
Brand:
Taco
SKU:0013-MSSF2-IFC
(0)
In Stock
In Stock
Get 6 Fri, Mar 28
Fast Track Logo
Order by 6PM, receive 6 by  Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The 0013-IFC with an Integral Flow Check is designed to reduce installation costs when zoning with 00® circulators on high head / high flow hydronic or radiant heating, hydro-air fan coils or heat exchangers and geothermal systems. By locating the removable, spring-loaded IFC inside the pump casing, a separate in-line flow check is eliminated, reducing installation costs. The reduced pressure drop of the IFC, increases the 0013 flow performance over in-line check valves. Both the IFC and cartridge are easily accessed for service instead of replacing the entire unit.

Replacement Parts List:
Casing O-Ring: 009-028RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0013-004RP
Cartridge Assembly Complete: 0013-008RP
Valve Assembly Trans/Relay: 0012-021RP

Features:
  • Integral Flow Check: Prevents gravity flow, Eliminates separate in-line flow check, Reduces installed cost, Improves system performance, Easy to service
  • Unique replaceable cartridge-field serviceable
  • Unmatched reliability-maintenance free
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Self lubricating, No mechanical seal
  • Standard high capacity output - Compact design
  • Wide range of applications
  • Flanged connections

Specs

Application:

Heating

Material:

Stainless Steel

Horse Power:

1/6

Type:

Pump

Voltage:

115V

Hertz:

60

Phase:

1

Amperage:

2

RPM:

3250

Head Range (ft.):

0-32

Max Head (Ft):

32

Flow Range (GPM):

0-33

Max Flow (GPM):

33

Temperature Range (F):

40°F to 230°F

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

1-1/2"

1-1/4"

1"

3/4"

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM