Pros, Join Our TradeMaster Program!
Description
Features
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 009-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 0013-007RP
Hide Description
Specs
Material:
Cast Iron
Amperage:
2
Application:
Heating
Voltage:
115v
Max Pressure (PSI):
125
Type:
Pump
Horse Power:
1/6
Connection Size:
3/4"
1-1/4"
1-1/2"
1"
Max Flow (GPM):
34
Flow Range (GPM):
0-34
Head Range (ft.):
0-33
Max Head (Ft):
33
Hertz:
60
Phase:
1
RPM:
3250
Temperature Range (F):
40°F to 230°F
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.