Pros, Join Our TradeMaster Program!
Description
Please note this circulator is 50Hz and the standard frequency for the US is 60Hz. For further information please call Customer Support

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Taco 0014 is specifically designed for medium head / medium flow applications in large residential and light commercial systems. Ideal for large BTUH boilers, primary/secondary loops, commercial water heaters, and light commercial heating and cooling systems. The Stainless Steel 0014 should be used on open loop systems. The unique replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. Universal flange to flange dimensions and orientation allows the 0014 to easily replace other models. The compact, direct-drive, low power consumption design makes it ideal for high-efficiency jobs.

Performance Data
Flow Range: 0-32
GPM Head Range: 0-22 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Features:
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Stainless Steel Construction

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 009-018RP
Cartridge Assembly Complete: 0014-003RP
Hide Description
Specs
Material:

Stainless Steel

Application:

Heating

Amperage:

0.82

Horse Power:

1/8

RPM:

2750

Voltage:

220v

Hertz:

50

Phase:

1

Type:

Pump

Connection Size:

3/4"

1"

1-1/4"

1-1/2"

Connection Type:

Flanged

Flow Range (GPM):

0-32

Max Flow (GPM):

32

Head Range (ft.):

0-22

Max Head (Ft):

22

Max Pressure (PSI):

125

Temperature Range (F):

40°F to 230°F

Warranty:

3-Year Warranty

×
3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.