0014 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP
Hover image to zoom

0014 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP

Brand:
Taco
SKU:
0014-ZF1-1IFC
Rating:
(0)
Q&A:
(0)
0014 Cast Iron Priority Zoning Circulator w/ Integral Flow Check, 1/8 HP
Hover image to zoom
$708.82 each
Backorder
Backorder
Get it Tue, Apr 2 - Tue, Apr 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/8 HP
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
29 MAX GPM
Max Pressure (PSI) icon
125 PSI
Material icon
Cast Iron

Description

Features
  • Universal Thermostat Compatibility, Thermostat Ready
  • Can be used in conjunction with other circulators or zone valves
  • Available in a full range of sizes from 003-0014
  • 00 Reliability
  • Snap-In PC Board
  • Low and High Voltage Strips
  • Removable low-voltage terminal strip simplifies wiring installation
  • LED Power Light
  • UL and CSA Listed
  • 100% Factory Tested
  • Made in USA

Typical Applications
  • Indirect Hot Water Heaters
  • Adding Zones
  • Zoning with Circulators
  • Prioritizing Under-Sized Zones

    Replacement Parts List:
    Casing O-Ring: 009-005RP
    Flange Gasket Set: 007-007RP
    Cartridge Assembly Complete: 0014-004RP
    Valve Assembly Trans/Relay: 0012-021RP

Specs

Material:

Cast Iron

Amperage:

1.55

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/8

Connection Size:

3/4"

1"

1-1/2"

1-1/4"

Max Flow (GPM):

29

Flow Range (GPM):

0-29

Max Head (Ft):

23

Head Range (ft.):

0-23

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy