Material: | Cast Iron |
---|---|
Amperage: | 1.55 |
Application: | Heating |
Voltage: | 115V |
Max Pressure (PSI): | 125 |
Type: | Pump |
Horse Power: | 1/8 |
Connection Size: | 1-1/4" 3/4" 1-1/2" 1" |
Max Flow (GPM): | 32 |
Flow Range (GPM): | 0-32 |
Max Head (Ft): | 22 |
Head Range (ft.): | 0-22 |
Hertz: | 60 |
Phase: | 1 |
RPM: | 3250 |
Temperature Range (F): | 40°F to 230°F |
Connection Type: | Flanged x Flanged |