Pros, Join Our TradeMaster Program!
Description
The 00e® series - 0018e featuring Bluetooth is a versatile, variable speed, high-efficiency wet rotor circulator with an ECM permanent magnet motor. Download the Taco 0018e Mobile App to see and control real-time system performance. Run system operation & validation reports including performance diagnostics & history. Know the most efficient setting based on real-time feedback and alleviate the problems of over-pumping. You design systems with precision. The 0018e offers the performance & control to match.

Features:
  • Bluetooth® wireless communication for read & write functionality
  • Intuitive 0018e ECM Circulator Mobile App for iOS and Android
  • 4 Operating modes to choose from;
    • Min/ Max fixed speed
    • Constant pressure
    • Proportional pressure
    • activeADAPT™ - self-adjusting proportional pressure
  • BIO Barrier® protects the pump from system contaminants
  • External SureStart® automatic unblocking and air purging mode
  • High-efficiency ECM technology uses up to 85% less electricity
  • Dual electrical knockouts and 6" stranded wire leads for easy wiring
  • Double insulated; no ground wire needed
  • Whisper quiet operation

Read more
Specs
Type:
Var. Speed Pump
Max Flow (GPM):
16
Max Head (Ft):
18
Amperage:
0.54
Material:
Cast Iron
Max Pressure (PSI):
125
RPM:
4830
Voltage:
120v
Width (Inches):
5-1/8"
Includes:
Bluetooth
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.