Pros, Join Our TradeMaster Program!
Description
The Viridian VR3452 circulator is a self-adjusting, high-efficiency wet rotor circulator for chilled and hot water applications. All settings can be accomplished on the user-friendly interface. The ECM permanent magnet motor saves up to 85% of the electrical energy compared to conventional pumps.

Operating Modes:
  • Auto mode (default)
  • Proportional pressure control
  • Constant pressure control
  • Constant speed
  • Night setback turndown
Features
  • High-efficiency ECM motor uses up to 85% less electricity
  • LED displays watts, flow & RPM
  • Compact size for easy handling and installation
  • Plug & play simplicity
  • Robust construction for long life
  • Industry standard flange configuration and lay length
  • Low noise operation
  • Cataphoresis coated volute
  • Communication module (Standard on -FC1A01 models)
Read more
Manuals (2)
Specs
Application:
Commercial
Type:
Pump
RPM:
1100 - 4400
Connection Type:
Flanged
Material:
Cast Iron
Amperage:
2.5
Horse Power:
1/100 to 1/4
Voltage:
115v
Max Pressure (PSI):
145
Max Head (Ft):
34
Head Range (ft.):
0-34
Flow Range (GPM):
0-52
Max Flow (GPM):
52
Phase:
1
Speeds:
Variable
Warranty:
1 Year
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.