TM_Acquisition-S
006 (3/4" Sweat) Taco Bronze Circulator w/ Relay, 1/40 HP
Hover image to zoom

006 (3/4" Sweat) Taco Bronze Circulator w/ Relay, 1/40 HP

Brand:
Taco
SKU:
006-B4-3
Rating:
(0)
Q&A:
(0)
006 (3/4" Sweat) Taco Bronze Circulator w/ Relay, 1/40 HP
Hover image to zoom
$390.18 each
Out of Stock
Out of Stock
Get it Tue, Oct 17 - Tue, Oct 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/40 HP
Warranty icon
3 Year Warranty
Connection Type icon
Sweat Connection
Max Flow (GPM) icon
10 MAX GPM
Max Pressure (PSI) icon
125 PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-9 Feet
Minimum Fluid Temperature: 40¦F (40¦C)
Maximum Fluid Temperature: 220¦F (104¦C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1 , 1-1/4", 1-1/2" CI Flanged or 1/2 Swt, 3/4" Swt, 3/4 NPT, or Union
The TACO 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop solar systems and potable water applications. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.
Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Direct Drive-Low Power Consumption
Unique Replaceable Cartridge Design-Field Serviceable
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Cast Iron, Flanged or Bronze Construction with Sweat, Threaded or Union Connections
Typical Applications
Hydronic heating
Domestic hot water recirculation
Hydro-air heating/cooling
Heat recovery units
Water source heat pumps
Drain down open loop solar systems
Potable water applications

Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Specs

Material:

Bronze

Amperage:

0.52

Application:

Heating

Voltage:

115V

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/40

Connection Size:

3/4"

Flow Range (GPM):

0-10

Max Flow (GPM):

10

Head Range (ft.):

0-9

Max Head (Ft):

9

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F - 220°F

Connection Type:

Sweat

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy