006 Plumb N' Plug Stainless Steel Circulator, 1/40 HP (w/ Digital Timer & Line Cord)
Hover image to zoom

006 Plumb N' Plug Stainless Steel Circulator, 1/40 HP (w/ Digital Timer & Line Cord)

Brand:
Taco
SKU:
006-ST4-2PNP
Rating:
(2)
Q&A:
(0)
006 Plumb N' Plug Stainless Steel Circulator, 1/40 HP (w/ Digital Timer & Line Cord)
Hover image to zoom
$469.99 each
Backorder
Backorder
Get it Thu, Jan 11 - Thu, Feb 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Horse Power icon
1/40 HP
Warranty icon
3 Year Warranty
Connection Type icon
Threaded Connection
Max Flow (GPM) icon
10 MAX GPM
Max Pressure (PSI) icon
125 PSI

Description

NOTE: Image representative of bronze model of product

Overview

The 003 and 006 Plumb n' Plug® Cartridge Circulators are designed to conserve water, increase comfort and reduce the delivery time of hot water to outlet fixtures by periodically re-circulating hot water through the system. An average residence can save up to 25 gallons of wasted water per day. Factory pre-wired 6 foot line cord with optional 24 hour analog or 7 day digital programmable clock timers allow for easy installation. Simply Plumb it in, then Plug it in. Plumb n' Plug® circulators include all the standard 00® maintenance-free design features-no mechanical seal, self lubricating, replaceable cartridge, quiet, efficient operation and unmatched reliability

The Taco 006 PNP is designed for systems using 200-400 feet of 3/4" pipe. Installation of isolation valves, pipe insulation and flow checks are recommended.

Features
  • Factory Installed 6' Line Cord and 24 Hour/15 Minute Interval Digital Timer
  • UL Listed
  • Quiet, Efficient Operation
  • Direct Drive-Low Power Consumption
  • Unique Replaceable Cartridge Design-Field Serviceable
  • Self Lubricating
  • No Mechanical Seal
  • Unmatched Reliability-Maintenance Free


Replacement Parts List:
Casing O-Ring: 007-003RP
Capacitor or PC Board: 007-002RP
Cartridge Assembly Complete: 005-020RP

Specs

Application:

Heating

Material:

Stainless Steel

Horse Power:

1/40

Voltage:

115V

Phase:

1

Hertz:

60

RPM:

3250

Connection Type:

Threaded

Connection Size:

3/4"

Type:

Pump

Dedicated

Flow Range (GPM):

0-10

Max Flow (GPM):

10

Max Head (Ft):

9

Head Range (ft.):

0-9

Max Pressure (PSI):

125

Amperage:

0.52

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy