Pros, Join Our TradeMaster Program!
Description
The Taco 006 is designed for circulating hot or chilled fresh water in open or closed loop applications. Typical uses include hydronic heating, domestic hot water recirculation, hydro-air heating/cooling, heat recovery units, water source heat pumps, drain down open loop Solar systems and potable water applica-tions. The unique, replaceable cartridge contains all of the moving parts and allows for easy service instead of replacing the entire circulator. The compact, low power consumption design is ideal for high efficiency jobs.

Product Features
  • Standard High Capacity Output- Compact Design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Low-Lead Bronze or Stainless Steel Construction with Sweat, Threaded or Union Connections

Read more
Manuals (2)
Specs
Type:
Var. Speed Pump
Max Flow (GPM):
10
Max Head (Ft):
9
Horse Power:
1/40
Amperage:
0.52
Connection Type:
Flanged
Material:
Cast Iron
Max Pressure (PSI):
125
RPM:
3250
Voltage:
115v
Max Fluid Temp:
230°F
Phase:
1
Hertz:
60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.