TM_Acquisition-S
007 Cast Iron Circulator, 220V/50Hz/1 Phase

007 Cast Iron Circulator, 220V/50Hz/1 Phase

Brand:
Taco
SKU:
007-F6A
Rating:
(0)
Q&A:
(0)
007 Cast Iron Circulator, 220V/50Hz/1 Phase
$224.86 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Tue, Oct 24 - Tue, Nov 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
220v

Description

Please note this circulator is 50Hz and the standard frequency for the US is 60Hz. For further information please call Customer Support

007 Cast Iron Circulator, 220V/50Hz/1 Phase

Replacement Parts List:
Casing O-Ring: 008-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 007-046RP
Cartridge Assembly Complete: 007-042RP

Specs

Voltage:

220v

Frequency:

50 Hz

Phase:

1

Type:

Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy