Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Performance Data
Flow Range: 0-14 GPM
Head Range: 0-16 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 1/2" Sweat
The Taco Model 008 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head water circulating applications. Available in cast iron or bronze construction-Bronze can be used in higher-head heat recovery, water source heat pumps, open-loop solar heat and domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit. Compact, direct-drive, low-power consumption design is ideal for high efficiency jobs.
Features
Standard High Capacity Output Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free
Universal Flange-to-Flange Dimensions
Cast Iron or Bronze Construction
Optional Sweat Connections
Typical Applications
Hydronic Heating
Radiant In-Floor/Panel Heating
Closed-Loop Solar Heating Systems

Replacement Parts List:
Casing O-Ring: 008-005RP
Capacitor or PC Board: 007-046RP
Cartridge Assembly Complete: 008-045RP
Hide Description
Specs
Material:

Bronze

Application:

Heating

Voltage:

230v

Max Pressure (PSI):

125

Type:

Pump

Horse Power:

1/25

Connection Size:

1/2"

Connection Type:

Sweat

Flow Range (GPM):

0-14

Max Flow (GPM):

14

Head Range (ft.):

0-16

Max Head (Ft):

16

Hertz:

60

Phase:

1

RPM:

3250

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.