Apply to be a TradeMaster!
008 Taco Flange Variable Speed Solar Control Stainless Steel Circulator
Hover image to zoom

008 Taco Flange Variable Speed Solar Control Stainless Steel Circulator

Brand:
Taco
SKU:
008-VTSF6
Rating:
(0)
Q&A:
(0)
008 Taco Flange Variable Speed Solar Control Stainless Steel Circulator
Hover image to zoom
$1,072.15 each
Backorder
Backorder
Get it Tue, May 2 - Wed, May 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115v
Horse Power icon
1/25 HP
Connection Type icon
Flanged x Flanged Connection
Max Flow (GPM) icon
14 MAX GPM
Max Pressure (PSI) icon
125 PSI
Material icon
Stainless Steel

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Solar hydronic systems can be a great way to improve the energy efficiency of your home while reducing your environmental footprint. To help you achieve the full savings potential of these systems, Taco has developed a variable speed circulator specifically for solar applications. Variable speed circulator operation is ideal for solar applications, where heat production varies greatly. By adjusting the flow rate based on the temperature differential between the collector and your storage system, the solar variable speed circulator optimizes the heat transfer process. Getting the most out of your solar system doesn't have to be difficult. The solar variable speed circulator's line cord is wired at the factory for fast installation. It features freeze protection and a holiday function for safe, automated maintenance of your system while you are away. The universal flange-to-flange dimension of Taco's "00" series circulators makes installation quick, even if you are replacing a different pump. With Taco, your hydronic circulation is in good hands.

Features:
  • Variable Speed, Superior Efficiency - The variable speed motor in this circulator will scale the output to match the collector, providing efficient energy transfer and up to a 20% increase in performance for your solar system.
  • Expansion Versatility - The included line voltage output may be configured by users. Adding additional equipment to your system couldn't be easier.
  • Maintenance Free - The beauty of Taco's "00" series circulators is in the simplicity. The self-lubricating design improves reliability by eliminating the need for a mechanical seal.
  • Replaceable Cartridge Design - All of the circulator's moving parts are contained within a removable cartridge. Servicing a "00" series pump is as easy as replacing this cartridge.
  • High Capacity, High Efficiency - In the "00" series, powerful pumps are backed by a direct-drive design. Direct-drive mechanisms are known for their efficiency, longevity, and low noise levels, qualities that translate well to any application.

Specs

Application:

Heating

Material:

Stainless Steel

Horse Power:

1/25

Type:

Var. Speed Pump

Amperage:

0.84

Flow Range (GPM):

0-14

Max Flow (GPM):

14

Head Range (ft.):

0-15

Max Head (Ft):

15

RPM:

3250

Voltage:

115v

Max Pressure (PSI):

125

Max Temp (F):

230°F

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy