Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

Variable speed circulators are one of the best ways to improve circulation, and system, efficiency. By scaling the rate of temperature mixing to the specific conditions in your system, variable speed circulators help to prevent short-cycling and overheating of small zones. They can maintain setpoint temperatures or pressure differentials in your system and easily integrates easily into many building management systems. The universal flange-to-flange dimension of Taco's "00" series circulators makes installation quick, even if you are replacing a different pump. The stainless steel construction of this circulator makes it ideal for applications where corrosion resistance is important. With Taco, your hydronic circulation is in good hands.

Features:
  • Variable Voltage Operation: 00-VV circulators are among the most versatile variable speed circulators. Because they accept simple analog voltage inputs, it is easy to incorporate a variable voltage circulator into any system
  • Maintenance Free: Taco's "00" series features a self-lubricating design that improves reliability by eliminating the need for a mechanical seal.
  • Replaceable Cartridge Design: All of the circulator's moving parts are contained within a removable cartridge. Servicing a "00" series pump is as easy as replacing this cartridge.
  • High Capacity, High Efficiency: In the "00" series, powerful pumps are backed by a direct-drive design. Direct-drive mechanisms are known for their efficiency, longevity, and low noise levels, qualities that translate well to any application.
  • UL Approved
Hide Description
Specs
Application:

Heating

Type:

Var. Speed Pump

Horse Power:

1/25

Voltage:

115v

Phase:

1

Hertz:

60

Amperage:

0.84

Head Range (ft.):

0-15

Max Head (Ft):

15

RPM:

3250

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Material:

Stainless Steel

Warranty:

3 Year

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.