Material: | Stainless Steel |
---|---|
Amperage: | 0.84 |
Application: | Heating |
Voltage: | 115v |
Max Pressure (PSI): | 125 |
Type: | Pump |
Horse Power: | 1/25 |
Connection Size: | 3/4" 1" 1-1/4" 1-1/2" |
Flow Range (GPM): | 0-12.5 |
Max Flow (GPM): | 12.5 |
Max Head (Ft): | 15 |
Head Range (ft.): | 0-15 |
Hertz: | 60 |
Phase: | 1 |
RPM: | 3250 |
Temperature Range (F): | 40°F to 230°F |
Connection Type: | Flanged x Flanged |