Pros, Join Our TradeMaster Program!
Description
Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 009 Cartridge Circulator is designed for a wide range of residential and light commercial, higher-head/lower-flow water circulating applications. Available in cast iron or stainless steel construction. Stainless Steel can be used in higher-head /lower-flow heat recovery, open-loop solar heating and light commercial/domestic water recirculation systems. Unique, replaceable cartridge contains all of the moving parts so you can service it easily instead of replacing the entire unit.

Performance Data
Flow Range: 0-10 GPM
Head Range: 0-35 Feet
Minimum Fluid Temperature: 40 degrees F (4 degrees C)
Maximum Fluid Temperature: 230 degrees F (110 degrees C)
Maximum Working Pressure: 125 PSI
Connection Sizes: 3/4", 1", 1-1/4", 1-1/2" Flanged

Features
Standard High Capacity Output-Compact Design
Quiet, Efficient Operation
Unique Replaceable Cartridge Design-Field Serviceable
Direct Drive-Low Power Consumption
Self-Lubricating
No Mechanical Seal
Unmatched Reliability --Maintenance Free Universal
Flange-to-Flange Dimensions
Cast Iron or Stainless Construction

Replacement Parts List:
Casing O-Ring: 009-005RP
Flange Gasket Set: 007-007RP
Capacitor or PC Board: 0010-012RP
Cartridge Assembly Complete: 009-022RP
Hide Description
Specs
Material:

Stainless Steel

Application:

Heating

Amperage:

1.4

Horse Power:

1/8

RPM:

3250

Voltage:

230v

Hertz:

60

Phase:

1

Max Pressure (PSI):

125

Connection Type:

Flanged x Flanged

Connection Size:

3/4"

1-1/4"

1"

1-1/2"

Type:

Pump

Head Range (ft.):

0-35

Max Head (Ft):

35

Max Flow (GPM):

10

Flow Range (GPM):

0-10

Temperature Range (F):

40°F to 230°F

Warranty:

3 Year

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.