Pros, Join Our TradeMaster Program!
Description
building equals the heat loss by the building. The 00-VR modulates the circulator to injecthot water from the boiler loop into the radiant or reduced temperature loop while providingOutdoor Reset to a heating system (see figure A). Available in any style 003 – 0014, the 00-VRalso comes with a boiler sensor to protect against low return temperatures. The 00-VR is the ultimate for protection, control, ease of installation, and trouble free operation.

Product Features
  • Standard High Capacity Output- Compact Design
  • Quiet, efficient operation
  • Direct drive - Low power consumption
  • Unique Replaceable Cartridge design (Field serviceable)
  • Self Lubricating
  • No mechanical seal
  • Unmatched reliability - Maintenance free
  • Cast Iron or Stainless Steel Construction

Hide Description
Manuals (2)
Specs
Type:

Var. Speed Pump

Horse Power:

1/8

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Max Pressure (PSI):

125

RPM:

3250

Voltage:

115v

Max Fluid Temp:

230°F

Phase:

1

Hertz:

60

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.