Pros, Join Our TradeMaster Program!
Description
Taco 1600 Series In-Line Pumps feature a replaceable, permanently-lubricated bearing cartridge. The exclusive 1600 cool-bearing cartridge design isolates the bearing from the effects of system temperatures to greatly extend bearing life. A standard bearing design also means that a single bearing cartridge can be used to service the entire line, making servicing a snap.
Read more
Manuals (1)
Specs
Application:
Heating
Material:
Cast Iron
Type:
Pump
Horse Power:
1/3
RPM:
1750
Voltage:
115v
Phase:
3
Max Pressure (PSI):
175
Max Temp (F):
250°F
Flow Range (GPM):
0-82
Max Flow (GPM):
82
Head Range (ft.):
0-24
Max Head (Ft):
24
Impeller:
4.5
Connection Size:
1-1/2"
Connection Type:
Flanged
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.