Pros, Join Our TradeMaster Program!
Description
1600 Series Cast Iron Circulating Pump, 3/4 HP, 115V
Hide Description
Specs
Application:

Heating

Material:

Cast Iron

Type:

Pump

Horse Power:

3/4

RPM:

1750

Voltage:

115v

Max Pressure (PSI):

175

Max Temp (F):

300°F

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Warranty:

3 Year

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.