YOU Choose How Much to Save During Our Bracket of Savings Sale
Description
Taco Geothermal Valves are designed for high-head, open-system zone control. The unique end switch design permits control of the heat pump by the valve, allowing cold water into the coil before the heat pump starts.

Taco Heat Motor Zone Valves provide a convenient way to create individual zones or equipment isolation in a hydronic heating system. Utilizing one pump along with multiple zone valves, flow can be started, stopped, or diverted through the system to provide individual room or area comfort control and energy savings.

Features:
  • Proven Performance: Millions in Use. Taco Zone Valves are the Industry's Top Choice for Consistent Performance
  • Rugged Dependability
  • Silent Operation
  • Twist Off Head
  • Bellows or Globe Valve Construction Ensures Positive Shut-off and Leak Proof Operation
  • Patented Construction
  • Easy to Install
  • Manual Open (Bypass) Lever
  • 24 VAC Powered with Isolated End Switch
  • 100% Factory Tested
  • Made in the USA
  • 3 Year Head, 5 Year Body Warranty
Read more
Specs
Application:
Zoning
Size:
3/4"
Connection Type:
Sweat
Flow Capacity (Cv):
6.1
Min Flow (GPM):
4.5
Flow Range (GPM):
4.5 to 6 GPM
Max Flow (GPM):
6
Material:
Bronze
Amperage:
0.9
Position:
Normally Closed
Voltage:
24v
Hertz:
60
Body Pattern:
2-Way
Min Temp (F):
40°F
Max Temp (F):
240°F
Temperature Range (F):
40°-240°F
Max Pressure (PSI):
125
Wiring:
3 Wire Terminal Block
Width (Inches):
3-3/8"
Height (Inches):
5.375
Depth (Inches):
2"
End Switch:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.