Description
Taco Geothermal Valves are designed for high-head, open-system zone control. The unique end switch design permits control of the heat pump by the valve, allowing cold water into the coil before the heat pump starts.
Read more
Specs
Application:
Zoning
Size:
1"
Connection Type:
Sweat
Flow Capacity (Cv):
7
Min Flow (GPM):
6
Flow Range (GPM):
6 to 10 GPM
Max Flow (GPM):
10
Body Pattern:
2-Way
Amperage:
0.9
Voltage:
24v
Position:
Normally Closed
Hertz:
60
Material:
Bronze
Min Temp (F):
40°F
Temperature Range (F):
40°-240°F
Max Temp (F):
240°F
Max Pressure (PSI):
125
Wiring:
3 Wire Terminal Block
Width (Inches):
3-5/8"
Height (Inches):
5.375
Depth (Inches):
2"
End Switch:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    3 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.