Pros, Join Our TradeMaster Program!
Description
The Taco FloodBreaker is a whole house adjustable leak protection system that monitors several aspects of water usage. It shuts off the water supply once any of the monitored settings are reached. The FloodBreaker is NSF 61-G certified.

Features:
  • Programmable Leak Detection Settings
  • Programmable Vacation Mode Leak Settings
  • Audible Alarm
  • Floor Sensor
  • Output Contact
  • Input Contact
  • Operates on Batteries and 9V DC Power Supply
  • Reduces Property Damage
  • Push Button Reset
  • Mounts in Horizontal or Vertical Pipe
Read more
Specs
Size:
1-1/4"
Connection Type:
Threaded
Max Pressure (PSI):
230
Max Flow (GPM):
15.5
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.