Pros, Join Our TradeMaster Program!
Description
Durable, Noryl® Pro-Fit® impellers replace all Bell & Gossett and Armstrong pumps through 3/4HP models. Designed to match original performance curves and reduce wholesaler parts inventories over 50%. One impeller can be used for closed or open systems, cast iron or bronze pumps.

Product Features
  • Durable, composite Noryl® construction
  • Replaces all steel, brass, & plastic impellers
  • Integrally molded, brass key insert for added strength
  • Designed forbopen or closed system applications
  • Matches Bell & Gossett* and Armstrong** original performance curves


Part # Cross Reference
Bell & Gossett
  • Pump Number: 2", HV, & HV-NEW
  • Part Number: 118668 ST, 118436 BR, 189128 NF

Armstrong Pumps
  • Pump Number: S-35 & H-32
  • Part Number: 816322-011, 816322-041, 816322-111, 816556-011, 816556-041 & 816556-111
Hide Description
Manuals (1)
Specs
Product Type:
Impeller
Material:
Noryl
Size:
3-3/8"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

This item is compatible with the following Taco model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.