Pros, Join Our TradeMaster Program!
Description
The Taco LeakBreaker™ is a water heater leak protection device that protects against flood damage from the containment failure of a water heater. It consists of a control unit, a valve with actuator and a sensor. This resettable, testable protection device can be installed on any style water heater to shut off the incoming water supply, preventing additional water flow to a damaged water heater. The two-color LED light and audible alarm lets you know the status of LeakBreaker at all times.

LeakBreaker featuring eLink uses Wi-Fi to communicate with the cloud, enabling status alerts to be sent directly to the users whenever a change occurs. Notifications are sent via email or text. Alarms will be sent when the device detects status changes for the following: alarm activation, AC or battery power, sensor and valve connection, and module connectivity.

Features:
  • eLink™ sends text and/or email alerts
  • WLAN 802.11 - b/g/n Compatible
  • Re-Settable and Testable
  • Quick Connect Wiring
  • Operates on Batteries or Power Supply
  • Power Supply with Battery Backup on eLink Model
  • Multi-Color LED Status Light
  • Audible Alarm
  • Alarm Mute
  • 2 N/O; N/C Dry Contacts
  • Full Port Valve
  • Easy Removable Actuator
Read more
Specs
Application:
Plumbing
Connection Size:
3/4"
Connection Type:
Threaded
Water Temperature:
33°F to 220°F
Max Operating Pressure:
140 PSI
Max Ambient Temp (°F):
135°F
Features:
Wifi
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.