TM_Acquisition-S
1/2" Mutli-Zone Sentry Valve - Threaded, Normally Closed
Hover image to zoom

1/2" Mutli-Zone Sentry Valve - Threaded, Normally Closed

Brand:
Taco
SKU:
V050T2A2ZALNVE2A1
Rating:
(0)
Q&A:
(0)
1/2" Mutli-Zone Sentry Valve - Threaded, Normally Closed
Hover image to zoom
$163.69 each
Backorder
Backorder
Get it Fri, Oct 27 - Mon, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Body Pattern icon
2-Way
Connection Type icon
Threaded Connection
Size icon
1/2"
Voltage icon
24v
Position icon
Normally Closed

Specs

Application:

Zoning

Voltage:

24v

Position:

Normally Closed

Size:

1/2"

Connection Type:

Threaded

Close Off Pressure:

300 psi

Body Pattern:

2-Way

End Switch:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy