Apply to be a TradeMaster!
Main product image of T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)
Magnifying glass
Hover image to zoom

T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)

Brand:
Takagi
SKU:
T-H3S-DV-N
Rating:
(38)
Q&A:
(0)
T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Vent Type
Direct Vent
Product Highlight: Energy Star Rated
Yes
Product Highlight: Height (Inches)
22.5" Height

Description

Rebates: 

 This product qualifies for a federal tax rebate of up to $600. Federal Rebate click for more info


 In addition to the federal rebate, you may also be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you. Takagi Rebate Center 


Note: Isolation valves are not included but are recommended for installation.


The all new T-H3S-DV/OS is available in 2 models the T-H3S-DV (Indoor) and the T-H3S-OS (Outdoor) having a max GPM is 8.0. Also offers Ultra-Low Nox condensing technology which provides 0.95 energy factor. Try the new T-H3S-DV/OS and see why Takagi offers the highest efficient and durable commercial tankless heaters on the market.


The primary heat exchanger is constructed of HRS35 Commercial-Grade copper which is more resilient against erosion. In addition to the added durability, the T-H3S-DV/OS is ENERGY STAR® qualified. Indoor model includes a built-in temperature controller and diagnostics while the outdoor model includes a temperature remote controller.


  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • Ultra-Low NOx Condensing Technology Provides
  • Significant Energy Cost Savings - Unprecedented 0.95 Energy Factor
  • ENERGY STAR® Qualified
  • Durable HRS35 Commercial-Grade Copper Primary Heat Exchanger
  • Type 316L Stainless Steel Secondary Heat Exchanger
  • Electronic Ignition - No Pilot Light
  • Indoor Model has Built-in Temperature Controller and Diagnostics
  • Outdoor Model has Temperature Controller and Diagnostics Included
  • Factory-Installed Power Cord Included for Indoor Models
  • Complies with Lead Free Standards
  • Suitable for Commercial Application (T-H3 Models)
  • Internal Freeze Protection System
  • Power Direct Vent Design Provides Flexible
  • Venting with PVC, CPVC or ABS

Specs

Energy Factor:

0.95

Inlet Gas Pressure:

5.0-10.5"W.C.

Product Type:

Tankless Heater

Max Flow (GPM):

8

BTU (Max):

180000

BTU (Min):

15000

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Application:

Residential

2-4 Showers

Installation Type:

Indoor Only

Venting Requirement:

PVC/CPVC

Energy Star Rated:

Yes

Height (Inches):

22.5"

Width (Inches):

17-3/4"

Depth (Inches):

10-3/4"

Type:

Condensing

Flow Rate at 70F Temp Rise (GPM):

4.8

Flow Rate at 60F Temp Rise (GPM):

5.7

Flow Rate at 40F Temp Rise (GPM):

8.0

Flow Rate at 50F Temp Rise (GPM):

6.8

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Energy Factor
Product Type
Max Flow (GPM)
BTU (Max)
BTU (Min)
CURRENT ITEM
Product Image of T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)
T-H3S-DV-N Indoor Tankless High Efficiency Condensing Water Heater (NG)
SKU: T-H3S-DV-N
(38)
0.95
Tankless Heater
8
180000
15000

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

71 Replacement Parts

Pressure Port, 100074227
SKU: 100074227
Takagi
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM