Product Type: | Tankless Heater |
---|---|
Fuel Type: | Natural Gas |
Installation Type: | Indoor Only |
Water Connection: | 3/4" |
Gas Connection: | 3/4" |
BTU (Min): | 15000 |
BTU (Max): | 180000 |
Vent Type: | Direct Vent |
Vent Size: | 4" 3" |
Voltage: | 120v |
Energy Factor: | 0.95 |
Max Flow (GPM): | 8 |
Application: | Commercial 3-4 Showers Residential |
Features: | Ultra Low NOx |
Type: | Condensing |
Energy Star Rated: | Yes |
Height (Inches): | 23-5/8" |
Depth (Inches): | 11-1/4" |
Width (Inches): | 17-3/4" |
Weight (lbs): | 73 lbs |
Warranty: | 15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) |