Pros, Join Our TradeMaster Program!
Description
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.

The TK-540P-PEH heater integrates a recirculation pump to provide instant hot water in residential applications with dedicated recirculation lines. The pump is easily controlled with a simple user interface and multiple pump settings allow you to customize pump operation to meet your needs while maximizing heater efficiency.

Features:
  • ENERGY STAR® qualified
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • 6-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Commercial applications
  • Integrated Recirculation Pump - 1/2" pipe - 100'; 3/4" pipe - 500'
  • Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion.
  • Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion.
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Easy-Link with up to three other T-H3 units to increase flow capacity
  • Condensing Outdoor model
  • Safety features include Air-Fuel ratio (AFR) sensor, freeze protection, overheat cut-off fuse, exhaust & water temperature safety control, and troubleshooting diagnostic codes
Read more
Specs
Application:
3-5 Showers
Product Type:
Tankless Heater
Vent Type:
Direct Vent
Power Vent
Fuel Type:
Propane
Installation Type:
Outdoor Only
Vent Size:
3"
4"
BTU (Max):
199000
BTU (Min):
19500
Water Connection:
3/4"
Max Flow (GPM):
10
Features:
Ultra Low NOx
Energy Star Rated:
Yes
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.