Apply to be a TradeMaster!
199,000 BTU Ultra Low-NOx w/X3 Technology Liquid Propane Indoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom

199,000 BTU Ultra Low-NOx w/X3 Technology Liquid Propane Indoor Condensing Tankless Water Heater (10 GPM)

Brand:
Takagi
SKU:
TK-540X3-PIH
Rating:
(0)
Q&A:
(0)
199,000 BTU Ultra Low-NOx w/X3 Technology Liquid Propane Indoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom
$1,620.45 each
Backorder
Backorder
Get it Tue, May 20 - Wed, Jun 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use) Warranty
Product Highlight: Vent Type
Direct Vent
Product Highlight: Voltage
120v

Description

(100344845) 199,000 BTU Ultra Low-NOx w/X3 Technology Liquid Propane Indoor Condensing Tankless Water Heater (10 GPM)

The TK-540X3-PIH is well suited for residential applications. Takagi has combined water heating and treatment in a product designed to revolutionize tankless water heating. Our new condensing gas tankless line features X3® Scale Prevention Technology to last three times longer than other tankless models without X3® Technology. Complies with Ultra-Low NOx regulations. The TK-540X3-PIH utilizes commerciall-grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude.

Product Features
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • X3® Scale Prevention Technology
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • commercial-Grade Copper Heat Exchanger
  • Approved to work with an external recirculation pump and cross-over valve
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Condensing Liquid Propane Indoor model
  • Safety features include freeze, overheat, surge protection, and troubleshooting diagnostic codes

Specs

Product Type:

Tankless Heater

Fuel Type:

Propane

Installation Type:

Indoor Only

Gas Connection:

3/4"

Water Connection:

3/4"

Vent Type:

Direct Vent

BTU (Max):

199000

BTU (Min):

13000

Vent Size:

3"

4"

Voltage:

120v

Energy Factor:

0.93

Max Flow (GPM):

10

Application:

3-4 Showers

Residential

Commercial

Features:

Ultra Low NOx

Type:

Condensing

Energy Star Rated:

Yes

Depth (Inches):

11-1/4"

Width (Inches):

17-3/4"

Height (Inches):

23-5/8"

Weight (lbs):

73 lbs

Warranty:

15 Year Limited Heat Exchanger, 5 Year Limited Parts (Residential Use)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
Fuel Type
Installation Type
Gas Connection
Water Connection
CURRENT ITEM
Product Image of 199,000 BTU Ultra Low-NOx w/X3 Technology Liquid Propane Indoor Condensing Tankless Water Heater (10 GPM)
199,000 BTU Ultra Low-NOx w/X3 Technology Liquid Propane Indoor Condensing Tankless Water Heater (10 GPM)
SKU: TK-540X3-PIH
Tankless Heater
Propane
Indoor Only
3/4"
3/4"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy