Pros, Join Our TradeMaster Program!
Description
The Ghost provides a different type of cooling than you get from an air conditioning unit. When the air outside is cooler than inside, you simply open windows and turn on the Ghost. It then pushes out hot, stuffy, stale air and replaces it with cool outside air. Your entire home is refreshed and your family is more comfortable. The Ghost is a two speed fan equipped with a radio frequency remote control and interior ceiling grille.

  • Energy Efficient
  • Easy Installation
  • No Maintenance
  • Remote Control
  • Mechanically Sealed Doors Insulated to R38
  • 3400 CFM High
  • 1900 CFM Low
  • 6’ Line Cord
Read more
Specs
Voltage:
115v
Hertz:
60
Wattage:
340
450
Air Flow Capacity (CFM):
3400
900
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.