Pros, Join Our TradeMaster Program!
Description
Introducing Tamarack Technologies' new line of high performance whole house fans.The New HV5800M Cyclone Whole House Fan has a 24” blade driven by a commercial grade EC Motor. This Fan offers 5800 CFM of airflow while being one of the most cost effective and energy efficient Whole House Fans on the market today.

  • Comes with an electro-mechanical damper R49 insulation
  • With its impressive 5500 CFM and custom designed noise reduction damper, it’s one of the “Quietest Cooling” fans ever built; just 56 dba on its highest setting
  • Design and construction is aircraft grade, offering a 10 speed soft touch control 12 hour timer w/ optional remote.
  • California Title 24 Compliant Made in USA
Hide Description
Manuals (1)
Specs
Voltage:

120v

Hertz:

60

Min Airflow (CFM):

1600

Max Airflow (CFM):

5800

Speeds:

10

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.