Pros, Join Our TradeMaster Program!
Description
The Mainstream is a direct replacement ventilation system specifically designed for manufactured housing.Tested in accordance with figure #12 of ANSI/AMCA standard 210-07, ANSI/ASHRAE standard 51-07, AMCA 300-08 and HVI standard 915/916.

Features:
  • Draft Proof Metal Damper
  • Continuous Operation - Rated Motor (60,000 Hours)
  • ASHRAE Compliant
  • Energy Efficient - 16 Watts
  • Easy to Install
  • Economical
  • 65 CFM
  • Made in USA
  • ETL Listed

Read more
Specs
Voltage:
120v
Hertz:
60
Wattage:
16
Amperage:
0.22
Air Flow Capacity (CFM):
65
Duct Size:
7"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.