Pros, Join Our TradeMaster Program!
Description
The TC1000H is the only ventilating fan designed and assembled in the USA for use in a solid roof or wall application. Perfect for A-Frame construction or for homes that don’t have an attic. Two energy efficient fans move 800 cubic feet of air per minute. A motorized insulated damper seals when the fan is not in use preventing cold air, insects, and the elements from entering your home. The TC1000H is one speed, comes equipped with a wall switch, is maintenance free and has a a three year warranty.

  • Energy Efficient
  • No Maintenance
  • Sealed R-10 Insulated Damper
  • Equipped with Single Pole,
  • Single Throw wall switch
  • 1 Speed 800 CFM
Read more
Specs
Voltage:
115v
Hertz:
60
60
Air Flow Capacity (CFM):
800
Color:
Brown
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.