Apply to be a TradeMaster!
115v 1ph 3987 BTU R12 Compressor
Hover image to zoom

115v 1ph 3987 BTU R12 Compressor

Brand:
Tecumseh
SKU:
AE1250E-212-J7
Rating:
(0)
Q&A:
(0)
115v 1ph 3987 BTU R12 Compressor
Hover image to zoom
$376.94 each
In Stock
In Stock
Get 3 Thu, Jul 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
115V
Refrigerant Type icon
R-12
Capacity (BTU) icon
3987 BTU Capacity

Specs

Product Type:

Compressor

Type:

Reciprocating

Application:

High Temperature

Voltage:

115V

Refrigerant Type:

R-12

Phase:

1

Capacity (BTU):

3987

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy