208-230v 3ph 6600 BTU R12 Compressor

208-230v 3ph 6600 BTU R12 Compressor

Brand:
Tecumseh
SKU:
AH500RF-510-J7
Rating:
(0)
Q&A:
(0)
208-230v 3ph 6600 BTU R12 Compressor
AH500RF-510-J7 has been discontinued
Discontinued June 29, 2023
This product was discontinued by the manufacturer.

Product Highlights

Refrigerant Type icon
R-12
Voltage icon
208/230v
Capacity (BTU) icon
6600 BTU Capacity

Specs

Type:

Reciprocating

Product Type:

Compressor

Refrigerant Type:

R-12

Voltage:

208/230v

Capacity (BTU):

6600

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm