208-230v 9400 BTU R22 3/4 HP Compressor
Hover image to zoom

208-230v 9400 BTU R22 3/4 HP Compressor

Brand:
Tecumseh
SKU:
RK5EE1DC190J70
Rating:
(0)
Q&A:
(0)
208-230v 9400 BTU R22 3/4 HP Compressor
Hover image to zoom
$439.15 each
Backorder
Backorder
Get it Tue, Apr 2 - Tue, Apr 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208/230v
Refrigerant Type icon
R-22
Capacity (BTU) icon
9400 BTU Capacity
Horse Power icon
3/4 HP

Description

208-230v R22 3/4 HP Compressor

Specs

Product Type:

Compressor

Type:

Rotary

Application:

High Temperature

Voltage:

208/230v

Refrigerant Type:

R-22

Capacity (BTU):

9400

Horse Power:

3/4

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy