Apply to be a TradeMaster!
208-230v R22 1-1/4 HP Compressor
Hover image to zoom

208-230v R22 1-1/4 HP Compressor

Brand:
Tecumseh
SKU:
RK5EP1DC250J70
Rating:
(0)
Q&A:
(0)
208-230v R22 1-1/4 HP Compressor
Hover image to zoom
RK5EP1DC250J70 has been discontinued
Discontinued December 22, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
1 PH, R22/R407C, Compressor, 16000 BTU (208/230V)
Brand:
Copeland
SKU:
CR16K6E-PFV-875
(0)
In Stock
In Stock
Get 3 Tue, Jul 9 - Fri, Jul 12
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Voltage icon
208/230v
Refrigerant Type icon
R-22
Capacity (BTU) icon
15800 BTU Capacity
Horse Power icon
1-1/4 HP

Specs

Product Type:

Compressor

Type:

Rotary

Application:

High Temperature

Voltage:

208/230v

Refrigerant Type:

R-22

Capacity (BTU):

15800

Horse Power:

1-1/4

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm