Type: | Control |
---|---|
Width: | 2-7/8" |
Height: | 2-7/8" |
Programmability: | 5-2 Day 5-1-1 Day 7 Day 24 Hour |
User Interface: | Push Button LCD |
Application: | Accessory |
Voltage: | 24v |
Depth (Inches): | 13/16" |
Ambient Conditions: | Indoor Only: 32°-122°F 92% RH up to 104F 50% RH if >104F Altitude <9840 ft |
Power Supply: | 24V (ac) |
Relays: | 24 V (ac) 2 A |