Pros, Join Our TradeMaster Program!
Description
The Zone Valve Control 305V connects up to five thermostats and operates zone valves to provide heating to a zoned hydronic heating system. The 305V operates a system pump whenever a zone valve opens. Zone 1 can operate either a zone valve or a circulator to provide heat to an indirect domestic hot water tank with optional priority over zones 2 through 5. The 305V includes optional exercising to prevent circulator seizure when not in use, and optional post purge operation of the domestic hot water tank to maximize energy savings. The 305V provides a RoomResponse™ signal to modulating-condensing boilers to optimize comfort while improving boiler efficiency.

Features
  • Away signal shared between tekmar thermostats
  • CSA approved
  • Compatible with 2, 3 and 4-wire zone valves
  • Compatible with all low voltage thermostats
  • Four ground screws
  • Fuses protect transformers and pumps
  • LED for each zone, priority, end switch and RoomResponseTM
  • Post purge
  • Priority override
  • Pump exercising
  • RoomResponseTM signal
  • Top, bottom and back conduit knockouts
  • Two spare fuses included
  • Unlimited zone expansion
  • Zone priority
Specifications
  • Enclosure - Cover: ABS plastic, Base: galvanized steel, NEMA type 1
  • Approvals - CSA C US
  • Ambient conditions - Indoor use only, 32 to 122°F (0 to 50°C), RH 90% non-condensing
  • Power supply - 115 V (ac) ±10%, 60 Hz, 11 A
  • Transformer - 80 VA at 24 V (ac)
  • Control load - 7 VA at 24 V (ac)
  • Fuses - T5A 250 V slow blow 5 x 20 mm glass fuse, two spare fuses included
  • Zone valve outputs - 24 V (ac), 2 A max per output
  • Zone valve end switch - 24 V (ac)
  • Pump relays - 230 V (ac), 5 A, 1/3 hp
  • Boiler XX end switch - 24 V (ac), 5 A
  • DHW end switch - 24 V (ac), 5 A
  • Mod boiler output - 0-10 V (dc) 500 ohm min load impedance / 4-20 mA 1 k ohm max load impedance
Hide Description
Specs
Product Type:

Controller

Zones:

5

Power Supply:

115V

×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.