COVID-19 Landing Page
Description
The tekmarNet®2 House Control 406 is designed to operate the equipment in a 2-pipe, single tank, hydronic heating and cooling system. It operates two heat pump stages (water-to-water or air-to-water) with a backup heat source (boiler or electric resistance). The heat pump provides either hot or chilled water to a storage tank loop and optional mixed temperature loop. For radiant heating, the water temperature is calculated using Outdoor Temperature Reset. For radiant cooling, the chilled water temperature is maintained at an adjustable setpoint, or is adjusted using dew-point reset with a humidity sensor. A backup boiler can provide an Outdoor Temperature Reset water temperature as well as domestic hot water and setpoint water temperatures. The 406 operates 4 on-board heating and cooling zones and is expandable up to 52 zones on the boiler, tank, and mix water temperatures.

Feautes:
  • Automatic differential for heat pump and boiler
  • Controls 2-stage heat pump
  • Controls on/off or modulating boiler
  • DHW Post Purge
  • DHW control with priority
  • Electric resistance backup (optional)
  • Exercising
  • Expandable up to 52 zones
  • Floor cooling capable
  • Four 24 V (ac) powered zone valve outputs
  • Indoor Temperature Feedback
  • Intelligent heat/cool switchover
  • One touch overrides (with optional User Switch)
  • Outdoor Temperature Reset
  • Setpoint operation
  • System setback (with optional timer)
  • Variable speed mixing control
  • Warm Weather Shut Down
  • Zone Synchronization

Specifications:
  • Control: Microprocessor control. This is not a safety (limit) control
  • Packaged weight: 1.4 lb. (640 g)
  • Dimensions: 5.5" H x 5.5" W x 2.25" D (140 x 140 x 57 mm)
  • Enclosure: NEMA 1 rated, blue PC+ABS plastic
  • Approvals: CSA C US, meets class B: ICES & FCC Part 15
  • Power supply: 24 V (ac) ±10% 60 Hz, 100 VA max, Class 2
  • Control Load: 2 VA
  • Zone, Y1 and O/B Relays: 24 V (ac) 3.7 A combined
  • Y2, Backup Relays: 24 V (ac) 5 A
  • Pump Power: 115 V (ac) 12 A
  • Pump Relays: 115 V (ac) 5 A 1/6 hp
  • Variable Power: 115 V (ac) 2.4 A
  • Included: Outdoor Sensor 070 and 4 of Universal Sensors 082
  • Warranty: Limited 3 Year Warranty
Read more
Manuals (2)
Specs
Application:
Zoning
Depth (Inches):
2.25"
Width (Inches):
5.5
Height (Inches):
5.5
Weight (lbs):
1.41 lbs
Type:
2 Zone Pumps
User Interface:
Push Button
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Friday
8am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.