Pros, Join Our TradeMaster Program!
Description
Description The User Switch 479 has 3 buttons that provide an easy way for end users to change tN4 scenes. They are pre-programmed to switch between the Occupied/Schedule, Unoccupied and Away scenes.
Packaged Weight: 0.46 lb. (210 g)
Enclosure:Decora switch group (white base, white bezel)
Dimensions:4.09" H x 1.7" W x 0.8" D (104 x 43 x 20 mm)
Approvals: CSA C US, CSA/UL 61010-1, meets Class B: ICES and FCC Part 15
Ambient Conditions: Indoor use only, 32 to 122¼F (0 to 50¼C) 92% RH up to 104¼F (40¼C), 50% RH if > 104¼F (40¼C) Altitude <9840 feet (3000 m), Installation Category II, Pollution Category 2
Power Supply: 24 V (ac) ¼ 10% 50/60 Hz, 2.2 VA
Read more
Specs
Type:
Control
Width (Inches):
1-7/10"
Height:
4-1/10"
User Interface:
Push Button
3 Push Buttons
Application:
Accessory
Voltage:
24v
Depth (Inches):
4/5"
Ambient Conditions:
Indoor Only: 36°-104°F RH <92% to 104F Altitude <3000m
Power Supply:
24V (ac)
Weight (lbs):
.46 lbs
Enclosure Type:
Decora Switch Group
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.