Power Outage
Description
Users can remotely read the measurements from this or multiple probes by using the testo Smart Probes App installed on their Smart device. Smart Probes can be used individually or in combination with other Smart Probes to create measuring solutions for most HVAC/R applications. Great for setup and diagnostics of large and small HVAC/R systems. The testo 905i works on smart devices with either Android or Apple operating systems.

The testo Smart Probes App is a powerful and easy-to-use tool. It allows you to remotely read measurements from up to six (6) Smart Probes and easily document/report the results. Automatic calculations make it a snap!

All measurement data is displayed as instrument readings, tables, or graphs. The measurements can be quickly saved as PDF or Excel files. The App creates custom reports which can be saved and/or shared by email. All your data can be stored and retrieved saving you hours of time consuming paperwork!

Requires iOS 8.3 or newer; requires Android 4.3 or newer; requires mobile end device with Bluetooth 4.0.

Features:
  • Quickly and accurately measures air temperature in rooms, ducts, registers, and outlets
  • Fast acting temperature probe quickly tracks changes and shows trends on a graphic display
  • Measurement data is transmitted to the convenient and powerful testo Smart Probes App in your smart device
  • Tough, accurate, and easy-to-use
Read more
Specs
Product Type:
Thermometer
Measures:
Temperature
Measurement Range:
-58°F to 302°F
Operating Temp Range:
-4° to 122°F
Battery Life:
250 Hours
Warranty:
2 Years
×
Questions?
Limited Service
Call in support is paused due to a power outage. Please text, livechat, or email us for assistance!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.